Shop All Open End Wrenches
Proto
Open End Wrench, Metric, 3/16" Head Size
Mfr # J30607
Zoro # G5913159
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Insulated No
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J30607
- Zoro # G5913159
- UPC # 662679050214
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 4 1/2 in |
Size | 6mm x 7mm |
Wrench Head Sizes | 6 mm, 7 mm |
Head Size | 6 mm, 7 mm |
Wrench Length Style | Standard |
Overall Width | 41/64 in |
Description
If you are looking for a wrench that is easy to use, the Proto J30607 Open End Wrench will meet your needs. The one-piece handle allows you to easily adjust the tool with just one hand. This metric open end wrench has a head size of 6 mm and 7 mm. With an overall length of 4 1/2 in., this tool can fit into tight spaces and provide you with great leverage. It has a satin finish and alloy steel construction, making it strong and durable. The Proto J30607 Open End Wrench is perfect for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M33 x 3.5 D9 4 Flt. Taper Metric Hand Tap (027826AS)
- GREY PNEUMATIC SKT 1/2" DR X 9/16 HEX DRIVER IM (GP2918F)
- PROTO 16 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1316PGD)
- SUPER TOOL Counterbore, 1-1/8" D, Carbide Tipped (56415)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- PROTO Open End Wrench, 1-1/4x1-5/16 in., 14-5/8L (J3055B)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- PROTO Open End Wrench, SAE, 5/16" Head Size (J3034)
- CAPRI TOOLS 6 mm x 7 mm Super-Thin Open End Wrench (11850-0607)
- Proto Open End Wrenches