Shop All Open End Wrenches
Proto
Open End Wrench, Metric, 13/32" Head Size
Mfr # J32426
Zoro # G4786378
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24mm x 26mm
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- SAE or Metric Metric
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J32426
- Zoro # G4786378
- UPC # 662679050429
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 24mm x 26mm |
Wrench Head Sizes | 24 mm, 26 mm |
Overall Length | 11 3/8 in |
Head Size | 24 mm, 26 mm |
Wrench Length Style | Standard |
Overall Width | 2 1/64 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 24 mm, 26 mm, Overall Length 11 3/8 in, 15 Degrees , Head Thickness 13/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) Tamper L-Key (Short), 9 (LTT09S)
- DEWALT 1/4IN - 20 DRILL TAP 1/4" Capacity (DWADTQTR1420)
- PROTO 1 in Drive Impact Socket 32 mm Size, Deep Socket, black oxide (J10032ML)
- GB SCREW GROUND GRN CD12 (GGS-1512R)
- PROTO 10MM x 11MM WRENCH OPEN END (PO31011)
- PROTO Open End Wrench, Metric, 3/8" Head Size (J32123)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- STAHLWILLE TOOLS Single-end Wrench Size 46 mm L.369 mm (40040460)
- Proto Wrenches