Shop All Open End Wrenches
Proto
Open End Wrench, Metric, 11/32" Head Size
Mfr # J31819
Zoro # G4814280
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Wrench Product Grouping Wrenches
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J31819
- Zoro # G4814280
- UPC # 662679050313
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 8 55/64 in |
Size | 18mm x 19mm |
Wrench Head Sizes | 18 mm, 19 mm |
Head Size | 18 mm, 19 mm |
Wrench Length Style | Standard |
Overall Width | 1 37/64 in |
Description
The Proto J31819 Open End Wrench is a versatile tool that will meet the demands of your next project. The metric wrench has an 11/32" head size and 8 55/64 in. length. Featuring an alloy steel construction, this open end wrench is durable and long lasting. With a satin finish, the wrench's steel body is corrosion resistant and resists rusting as well as chipping or scratching. The one piece handle provides a comfortable grip for ease of use. If you are looking for a high quality tool to keep on hand for any job, the Proto J31819 Open End Wrench is perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.8 HSS 4 Flute Hand Tap Set (DWTS5X.8)
- BLU-MOL XTREME SCREWDRIVER BIT PHILIPS 3 2in. (E0217077)
- HOLEX Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 8,5)
- DIABLO 1-1/4"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1320)
- PROTO Short Satin Angle Open-End Wrench - 7/16" (J3328)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- PROTO WR ANGLE 11/32 (POJ3322)
- PROTO WRENCH OPEN-END ANGLE 1-5/8" (POJ3152)
- PROTO Extra Thin Satin Open-End Wrench - 11/16" x 3/4" (J3435)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 8 x 10 mm L.140 mm (40030810)
- Proto Open End Wrenches