Shop All Open End Wrenches
Proto
Open End Wrench, 15/64 x 15/64, 15/75 Deg
Mfr # J3315
Zoro # G1830781
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Compact Shank Design and Short Length for Access in confined Spaces, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees , 75 Degrees
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3315
- Zoro # G1830781
- UPC # 662679050443
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 15/64" |
Wrench Head Sizes | 15/64 in |
Overall Length | 3 in |
Head Size | 15/64 in |
Overall Width | 1/2 in |
Wrench Length Style | Stubby |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 15/64 in, Overall Length 3 in, 15 Degrees , 75 Degrees , Head Thickness 7/64 in, 1/8 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 Carbon Steel Hand Tap Set (DWTS5/8-18)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- GREENLEE Speed Punch, 1-1/4 in, 10 ga (7212SP-1-1/4P)
- EUROBOOR Adaptor MT2- 19 mm (3/4") Weldon including a coolant ring (IMC.20)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- PROTO Short Satin Angle Open-End Wrench - 9/32" (J3318)
- PROTO Ignition Wrench - 9/32" x 5/16" (J3220)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- STAHLWILLE TOOLS Single-end Wrench Size 90 mm L.690 mm (40040900)
- Proto Open End Wrenches