Shop All Open End Wrenches
Proto
Open End Wrench, 15/16x1, 15 Deg, 11-23/64L
Mfr # J3045
Zoro # G1959517
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Size 15/16" x 1"
- Overall Length 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3045
- Zoro # G1959517
- UPC # 662679050160
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Head Size | 15/16" x 1" |
Overall Length | 11-1/2" |
Wrench Head Sizes | 15/16", 1" |
Size | 15/16" x 1" |
Details
Finish | Satin |
Features | Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Angle | 15 Degrees |
Wrench Product Grouping | Wrenches |
Insulated | No |
Material | Alloy Steel |
Single End/Double End | Double End |
Reversing | No |
Standards | Federal Specification GGG-W-636E, ANSI B107.100 |
Head Movement | Fixed |
Wrench Shape | Straight |
Wrench Item | Open End Wrench |
Item | Open End Wrench |
SAE or Metric | SAE |
Wrench Material | Steel |
Ratcheting Configuration | Non-Ratcheting |
Tether Style | Tether Capable |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 15/16 in x 1 in, Overall Length 11 1/2 in, Insulated No, Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x5/8x2-7/16 (C33248)
- OSG 137.00mm HSS 120 Deg. Jobber Length Drill Bit (62600)
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- STARRETT Indicator Contact Point, 1-7/8L x 1/16 In (PT06632-13)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg (J3315)
- PROTO Open End Wrench, SAE, 15/32" Head Size (J3050)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- Proto Wrenches