Shop All Open End Wrenches
Proto
Open End Wrench, 13/16x7/8 in., 10-15/64 L
Mfr # J3040B
Zoro # G3379442
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/16" x 7/8"
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3040B
- Zoro # G3379442
- UPC # 662679090418
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 13/16" x 7/8" |
Wrench Head Sizes | 13/16 in, 7/8 in |
Head Size | 13/16 in, 7/8 in |
Overall Length | 10 15/64 in |
Overall Width | 1 25/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 13/16 in, 7/8 in, Overall Length 10 15/64 in, 15 Degrees , Head Thickness 23/64 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- KRAFT TOOL Steel Clevis, Wood Handle, 54" (CC656)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- PROTO Satin Open-End Wrench - 10 mm x 11 mm (J31011)
- PROTO Ignition Wrench - 9/32" x 5/16" (J3220)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- PROTO WR ANGLE 3/8 (PO3324)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- Proto Open End Wrenches