Shop All Open End Wrenches
Proto
Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L
Mfr # J3060B
Zoro # G1279135
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- Head Angle 15 Degrees
- Head Movement Fixed
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3060B
- Zoro # G1279135
- UPC # 662679090463
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 1 3/8 in, 1 7/16 in |
Overall Length | 15 7/8 in |
Size | 1-3/8" x 1-7/16" |
Head Size | 1 3/8 in, 1 7/16 in |
Wrench Length Style | Standard |
Overall Width | 2 57/64 in |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 3/8 in, 1 7/16 in, Overall Length 15 7/8 in, 15 Degrees , Head Thickness 17/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Multi Point Tools (66260195013)
- KRAFT TOOL Straight Arrow Serrated Groover, 60"x4 (CC005WS-125)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (300512)
- PROTO 7 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J262SGXL)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- PROTO Black Oxide Open-End Wrench - 1/2" x 9/16" (J3026B)
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- Proto Open End Wrenches