Shop All Oil Filter Wrenches & Crushers
This Product is Discontinued
Proto
Oil Filter Pliers, 2-1/4 to 5 In. (Discontinued)
Mfr # JFF297
Zoro # G3549865
This Product is Discontinued
Key Features
- Type Adjustable
- Capacity 2 1/4 in to 5 in
- Length (In.) 13 1/2 in
- Tool Type Oil Filter Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JFF297
- Zoro # G3549865
- UPC # 662679046354
- Country of Origin Multiple
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 13 1/2 in |
Details
Item | Oil Filter Pliers |
Type | Adjustable |
Capacity | 2 1/4 in to 5 in |
Tool Type | Oil Filter Pliers |
Description
Oil Filter Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.