Shop All Screwdrivers
This Product is Discontinued
Proto
Offset Screwdriver Slotted 1/4" 3/4 in Hex (Discontinued)
Mfr # J361/4
Zoro # G3898203
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Measurement Type SAE
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J361/4
- Zoro # G3898203
- UPC # 662679040048
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 3/4 in |
Overall Length | 4 1/2 in |
Sizes Included | Keystone Slotted: 1/4 in |
For Fastener Size | 3/16 in |
Description
General Purpose Multi-Bit Offset Screwdriver, Tip Size 1/4 in, Tip Style Slotted, Fixed, Molded, Bit Storage None, Magnetized Tip No, Shank Length 3/4 in, Shank Material Alloy Steel, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.