Shop All Screwdrivers
This Product is Discontinued
Proto
Offset Screwdriver Phillips #1, #2 1 in Round (Discontinued)
Mfr # J341/4
Zoro # G3975702
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1, #2
- Handle Material Plastic
- Handle Design L-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J341/4
- Zoro # G3975702
- UPC # 662679040017
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1, #2 |
Shank Length | 1 in |
Overall Length | 4 3/4 in |
Sizes Included | Phillips: #1 + #2 |
For Fastener Size | 1/4 in |
Description
This Proto J341/4 Offset Screwdriver is a versatile multi-bit screwdriver that comes with precision machined tips. It has a black oxide finish and an alloy steel shank, so you can use it for years to come. The offset screwdriver features a 4 3/4 in. long shaft and 1 in. long shank, making it suitable for tight spaces. Its L-shaped handle provides better control and grip while working on your project. This multi-bit screwdriver has Phillips #1 and #2 tips that are precision machined to ensure accuracy when used on various fasteners. If you need the right tool for the job, then this Proto J341/4 Offset Screwdriver will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.