Shop All Box End Wrenches
Proto
Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point
Mfr # J1181M-A
Zoro # G7561111
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6
- Overall Length 4 1/4 in
- SAE or Metric Metric
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1181M-A
- Zoro # G7561111
- UPC # 662679062545
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 4 1/4 in |
Head Size | 7 mm, 8 mm |
Size | 7mm x 8mm |
Wrench Head Sizes | 7 mm, 8 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 7 mm, 8 mm, Overall Length 4 1/4 in, 25 Degrees , Head Thickness 3/8 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16" Quick Change Steel Plate Carbide Cutter (49-57-8205)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- BOTRON CO Surface Resistivity Tester (B8560)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49208)
- PROTO Double Box Wrench, 12 Points, 11-1/2" L (J8184-T500)
- PROTO Box End Wrench, 5/8 x 3/4 in., 6-1/8 in. L (J1131)
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point (J1195-A)
- PROTO Double Box Wrench, 12 Points, 8-51/64" L (J8181-T500)
- PROTO Ratcheting Box Wrench, Head Size 15x17mm (J1185M-A)
- PROTO Double Box Wrench, 12 Points, 9-3/4" L (J8182-T500)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- Proto Box End Wrenches