Shop All Nut Driver Sets
Proto
Nutsetter Set, 1/4", 5/16", 3/8" Hex
Mfr # J61909HS
Zoro # G4328633
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes 1/4 in, 5/16 in, 3/8 in Nut Setters
- Number of Pieces 3
- Bit Style Nut Setters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J61909HS
- Zoro # G4328633
- UPC # 662679150075
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Overall Length | 1 7/8 in |
Overall Nutsetter Length | 1 3/4 in |
Nutsetter Hex Size | 1/4 in, 5/16 in, 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in, 5/16 in, 3/8 in |
Description
Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated No, Magnetized Tip Yes, Finish Gold, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Proto
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- OSG Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L (20150611)
- IRWIN WELDTEC SHIP AUGE 11/16"" (3043008)
- STAHLWILLE TOOLS Double ended ring Wrench Size 10 x 13 mm L.220 mm (41041013)
- PROTO Hand Impact Driver Set, 3/8 in Drive, Black Oxide, 13-Piece (JHANDIM)
- TEKTON High-Torque Nut Driver Set, 7-Piece (5-10 mm) (26974)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece (32950)
- MOODY TOOL Steel Hex Driver Set, 7Pc (58-0141)
- MOODY TOOL Steel Nut Driver Set, 5 Pc (58-0150)
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm (51-2086)
- Proto Nut Driver Sets