Shop All Nut Drivers
Proto
Nutsetter, 10.0mm Hex, 1-3/4" L, Steel
Mfr # J61694
Zoro # G5287791
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shank Size 1/4"
- Overall Length 1 7/8 in
- Finish Satin
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J61694
- Zoro # G5287791
- UPC # 662679561352
- Country of Origin United States
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 1 7/8 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 3/4 in |
Nutsetter Hex Size | 10 mm |
Fastening Size | 10 mm |
Tool Insertion Size | 1/4 in Hex |
Details
SAE or Metric | Metric |
Finish | Satin |
Fastening Tool Finish | Satin |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
Application - Tools | Power |
Impact Rated | No |
Item | Nutsetter |
Fastening Tool Item | Nutsetter |
Measurement System | Metric |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Magnetized Tip | Yes |
Material | Steel |
Description
Nutsetter, Measurement System Metric, Fastening Size 10 mm, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated No, Magnetized Tip Yes, Finish Satin, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Proto
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon (B232)
- RIDGID Retaining Rings, PK5 (61042)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- PROTO NUT DRIVER 9/32 (PO9209)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- PROTO Nut Drivers, 4 in L Shank, 1/4 in Tip (JN1404RS)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- Proto Screwdrivers and Nutdrivers