Shop All Nut Drivers
Proto
Nut Drivers, 4 in L Shank, 7/16 in Tip
Mfr # JN71604RS
Zoro # G901866139
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Handle Type Ergonomic
- Overall Length 7 3/4 in
- Tip Size 7/16 in
- Standards ASME B107.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JN71604RS
- Zoro # G901866139
- UPC # 662679193775
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 3/4 in |
Tip Size | 7/16 in |
Shank Length | 4 in |
Hex Size | 11/25 in |
For Fastener Size | 11/25 in |
Range of Lengths | 7 13/16 in |
Description
Nut Drivers, Tip Size 7/16 in, Bolt Clearance 1 in, Shank Length 4 in, Cushion, SAE, Solid Round, Fastener Holding No, For Fastener Size 11/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2988301)
- BON TOOL Groover, Bronze 8" X 8" Bit 3/4" X 1/4" Wood Handle (12-790)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- MAKITA 3-1/4" Planer with Case (KP0800K)
- PROTO NUT DRIVER 12MM (PO9212M)
- PROTO NUT DRIVER 7MM (PO9207M)
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- PROTO Nut Driver, Metric, Hex Size 14.0mm (J9214M)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- TEKTON 9 mm High-Torque Black Oxide Blade Nut Driver (26887)
- Proto Screwdrivers and Nutdrivers