Shop All Nut Drivers
Proto
Nut Drivers, 4 in L Shank, 5/16 in Tip
Mfr # JN51604RS
Zoro # G001866138
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Handle Type Ergonomic
- Overall Length 7 1/2 in
- Standards ASME B107.110
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JN51604RS
- Zoro # G001866138
- UPC # 662679193744
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Shank Length | 4 in |
Tip Size | 5/16 in |
Hex Size | 31/100 in |
Range of Lengths | 7 5/8 in |
For Fastener Size | 31/100 in |
Description
Nut Drivers, Tip Size 5/16 in, Bolt Clearance 1 in, Shank Length 4 in, Cushion, SAE, Solid Round, Fastener Holding No, For Fastener Size 31/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 50Pc Master Vde Electrical Tool Set (240259)
- PROTO 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (J5319M-TT)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- WESTWARD 5 1/2 in Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW93)
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- Proto Screwdrivers and Nutdrivers