Shop All Nut Drivers
Proto
Nut Drivers, 4 in L, 11/32 in Tip
Mfr # JN113204RS
Zoro # G301866135
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Handle Type Ergonomic
- Overall Length 7 1/2 in
- ESD Safe No
- Standards ASME B107.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JN113204RS
- Zoro # G301866135
- UPC # 662679193645
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Shank Length | 4 in |
Tip Size | 11/32 in |
Hex Size | 17/50 in |
For Fastener Size | 17/50 in |
Range of Lengths | 7 5/8 in |
Description
Nut Drivers, Tip Size 11/32 in, Bolt Clearance 1 in, Shank Length 4 in, Cushion, SAE, Solid Round, Fastener Holding No, For Fastener Size 17/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- DYNAMIC Tools 41MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025041)
- DYNAMIC Tools 1/2" Drive Universal Joint, Impact (D016660)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- PROTO Nut Driver, Metric, Hex Size 11.0mm (J9211M)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- KLEIN TOOLS 5-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32801)
- Proto Nut Drivers