Shop All Nut Driver Sets
This Product is Discontinued
Proto
Nut Driver Set, Ergonomic, 19 pcs. (Discontinued)
Mfr # J12000K
Zoro # G7122722
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
- Measurement Type Metric, SAE
- Includes Carrying Case
- Number of Pieces 19
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J12000K
- Zoro # G7122722
- UPC # 662679175764
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 4 in |
Nut Driver Overall Length | 8-1/2 in to 9 in |
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Shank Length | 4 in |
Tip Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 8 mm, 9 mm |
Shank Diameter | 2.2 mm, 2.5 mm, 2.9 mm, 3.3 mm, 3.6 mm, 4.2 mm, 5.2 mm, 5.3 mm, 6.3 mm, 7.3 mm, 0.32 in, 8.3 mm, 0.38 in, 10.1 mm, 0.45 in, 0.51 in, 0.63 in |
Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Range of Lengths | 8 1/2 in to 9 in |
For Fastener Size | 4 mm, 3/16 in, 5 mm, 5 1/2 mm, 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm |
Size Color Code | Black, Blue, Brown, Green, Red, Yellow |
Description
Proto's J12000K Nut Driver Set is a comprehensive nut driver set that includes all the tools you need to tackle your next project. It comes with 19 pieces and offers metric and SAE measurements. This ergonomic nut driver set comes in a sturdy, lightweight case that can be easily transported from one job site to another. The kit contains both screwdriver and nut drivers grouped together for easier storage and access. Each of the 19 pieces has a solid round shank, which ensures greater torque transfer when fastening or loosening nuts. Their black or grey handles provide better grip, especially in wet conditions. Proto Tools' J12000K Nut Driver Set is an essential tool kit for any repairman or hobbyist who wants reliable tools on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.