Shop All Nut Drivers
Proto
Nut Driver Set, 7 Pieces, Ergonomic Handle
Mfr # J1207SNDS
Zoro # G301866388
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Handle Type Ergonomic
- Overall Length 18 1/2 in
- ESD Safe No
- Standards ASME B107.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1207SNDS
- Zoro # G301866388
- UPC # 662679193812
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 18 1/2 in |
Shank Length | 4 in |
Tip Size | 1/2 in, 1/4, 11/32 in, 3/16 in, 3/8 in, 5/16, 7/16 in |
Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Size Color Code | Mixed |
For Fastener Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Range of Lengths | 3/16 in to 1/2 in |
Shank Diameter | 0.32 in, 0.38 in, 0.45 in, 0.51 in |
Description
Nutdriver Set, Tip Size 1/2 in, 1/4, 11/32 in, 3/16 in, 3/8 in, 5/16, 7/16 in, Bolt Clearance 1 in, Shank Length 4 in, Texture Grip, SAE, Solid Shank, Fastener Holding No, For Fastener Size 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 7/64 in. (37008)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM68)
- DRILL AMERICA 5/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP5/64)
- PROTO NUT DRIVER 12MM (PO9212M)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- GREY PNEUMATIC SKT 3/8" DRIVE X 7/32" HEX DRIVER 6" LEN (GP19076F)
- Proto Nut Drivers