Shop All Nut Drivers
This Product is Discontinued
Proto
Nut Driver, SAE, Hex Size 7/32" (Discontinued)
Mfr # J9207
Zoro # G2767620
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 1/2 in
- Nut Driver Shank Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9207
- Zoro # G2767620
- UPC # 662679040277
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 1/2 in |
Nut Driver Shank Length | 2 3/4 in |
Nut Driver Hex Size | 7/32 in |
Nut Driver Overall Length | 6 3/4 in |
Tip Size | 7/32 in |
Shank Length | 2 3/4 in |
Hex Size | 11/50 in |
For Fastener Size | 11/50 in |
Range of Lengths | 7/32 in |
Description
Solid Round Shank Nut Driver, Tip Size 7/32 in, Bolt Clearance 1 in, Shank Length 2 3/4 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 11/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.