Shop All Nut Drivers
This Product is Discontinued
Proto
Nut Driver, SAE, Hex Size 1/4" (Discontinued)
Mfr # J9208
Zoro # G2767812
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 1/2 in
- Nut Driver Hex Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9208
- Zoro # G2767812
- UPC # 662679040291
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 1/2 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Shank Length | 2 3/4 in |
Nut Driver Overall Length | 6 3/4 in |
Shank Length | 2 3/4 in |
For Fastener Size | 1/4 in |
Tip Size | 1/4 in |
Hex Size | 1/4 in |
Range of Lengths | 1/4 in |
Description
This Proto J9208 Nut Driver is the perfect tool for driving nuts and bolts. The hex size of 1/4" ensures that it will fit most standard fasteners. With a hex size of 1/4", this nut driver fits most standard fasteners. It has a fluted handle, which provides you with a secure grip and reduces slippage when working with nuts and bolts. The overall length of the tool is 6 1/2 in., while its shank style is solid round. This nut driver has an SAE tip size, making it ideal for use on both screwdriver and nut drivers. With this Proto J9208 Nut Driver, you can work quickly and efficiently without having to worry about accidents or injuries from slipping tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.