Shop All Nut Drivers
Proto
Nut Driver, Metric, Hex Size 9.0mm
Mfr # J9209M
Zoro # G5127339
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Holding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9209M
- Zoro # G5127339
- UPC # 662679040338
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Hex Size | 9 mm |
Nut Driver Shank Length | 2 7/8 in |
Nut Driver Overall Length | 6 3/4 in |
Range of Lengths | 9mm |
For Fastener Size | 9 mm |
Shank Length | 2 7/8 in |
Tip Size | 9 mm |
Hex Size | 9 mm |
Description
Solid Round Shank Nut Driver, Tip Size 9 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Air Gun Kit, DOT, SAE Standards, Gray (RP63052)
- DEWALT 20V MAX* Threaded Rod Cutter Kit (DCS350D1)
- DREMEL Grinding Wheel, Aluminum Oxide, PK2 (EZ541GR)
- STANLEY Heavy Duty Manual Hammer Tacker, Staple Capacity 168 (PHT150C)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- PROTO Metric Nut Driver - 6 mm x 2-7/8" (J9206M)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- PROTO NUT DRIVER 7MM (PO9207M)
- PROTO Nutsetter, 8.0mm Hex, 1-3/4" L, Steel (J61692)
- PERFORMANCE TOOL 5/16 In X 3 In Nut Driver Nut Driver 5/16, W30923 (W30923)
- Proto Screwdrivers and Nutdrivers