Shop All Nut Drivers
This Product is Discontinued
Proto
Nut Driver, Metric, Hex Size 8.0mm (Discontinued)
Mfr # J9208M
Zoro # G2767672
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9208M
- Zoro # G2767672
- UPC # 662679040314
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Shank Length | 2 7/8 in |
Nut Driver Hex Size | 8 mm |
Nut Driver Overall Length | 6 3/4 in |
For Fastener Size | 8 mm |
Tip Size | 8 mm |
Shank Length | 2 7/8 in |
Hex Size | 8 mm |
Range of Lengths | 8mm |
Description
Solid Round Shank Nut Driver, Tip Size 8 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.