Shop All Nut Drivers
Proto
Nut Driver, Metric, Hex Size 7.0mm
Mfr # J9207M
Zoro # G5127320
product price: $10.55
/ea
Not eligible for select promotions
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9207M
- Zoro # G5127320
- UPC # 662679040284
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Hex Size | 7 mm |
Nut Driver Shank Length | 2 7/8 in |
Nut Driver Overall Length | 6 3/4 in |
For Fastener Size | 7 mm |
Tip Size | 7 mm |
Hex Size | 7 mm |
Range of Lengths | 7mm |
Shank Length | 2 7/8 in |
Description
Solid Round Shank Nut Driver, Tip Size 7 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 7 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- UNGER Replacement Blades, F/ Scrapers, 4", SR/GY, PK 100 (UNGRB10CCT)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-9)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- PROTO Nut Driver, SAE, Hex Size 9/16" (J9218)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- Proto Nut Drivers