Shop All Nut Drivers
This Product is Discontinued
Proto
Nut Driver Fractional - 9/32" x 2-3/4" (Discontinued)
Mfr # J9209
Zoro # G2767830
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 6 1/2 in
- Nut Driver Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J9209
- Zoro # G2767830
- UPC # 662679040321
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 1/2 in |
Nut Driver Overall Length | 6 3/4 in |
Nut Driver Shank Length | 2 3/4 in |
Nut Driver Hex Size | 9/32 in |
Hex Size | 7/25 in |
Range of Lengths | 9/32 in |
For Fastener Size | 7/25 in |
Tip Size | 9/32 in |
Shank Length | 2 3/4 in |
Description
Solid Round Shank Nut Driver, Tip Size 9/32 in, Bolt Clearance 1 in, Shank Length 2 3/4 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 7/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.