Shop All Nut Drivers
Proto
Nut Driver, 4 in L Shank, 9 mm Tip
Mfr # JN0904RMS
Zoro # G101866175
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Ergonomic
- Overall Length 7 1/2 in
- Shank Material Alloy Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JN0904RMS
- Zoro # G101866175
- UPC # 662679193805
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Shank Length | 4 in |
Tip Size | 9 mm |
For Fastener Size | 9 mm |
Hex Size | 9 mm |
Range of Lengths | 7 5/8 in |
Description
Nutdriver, Tip Size 9 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 9 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X20)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- PROTO 3/4 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J07517MT)
- IRWIN Wood Drilling Bit, Forstner, 7/8" Bit dia. (1966899)
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- PROTO NUT DRIVER 12MM (PO9212M)
- WIHA Precision Nut Driver, Metric, 1.8mm (26515)
- Proto Screwdrivers and Nutdrivers