Shop All Nut Drivers
Proto
Nut Driver, 4 in L Shank, 8 mm Tip
Mfr # JN0804RMS
Zoro # G301866173
original price:
$19.29
5% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Ergonomic
- Overall Length 7 1/2 in
- Insulated No
- Tip Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JN0804RMS
- Zoro # G301866173
- UPC # 662679193799
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Tip Size | 8 mm |
Shank Length | 4 in |
Hex Size | 8 mm |
For Fastener Size | 8 mm |
Range of Lengths | 7 5/8 in |
Description
Nutdriver, Tip Size 8 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4770-12)
- TEKTON Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.) (PNC91002)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- KNIPEX Blades for Auto Insulation Stripper, PR1 (16 29 165)
- PROTO NUT DRIVER 9/32 (PO9209)
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- PROTO Nut Driver, 3/8 in., Hollow, Ergo, 2-7/8 in. (JN3804R)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- PROTO NUT DRIVER 12MM (PO9212M)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- Proto Nut Drivers