Shop All Nut Drivers
Proto
Nut Driver, 4 in L Shank, 4 mm Tip
Mfr # JN0404RMS
Zoro # G801866277
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Ergonomic
- Overall Length 7 1/4 in
- Shank Length 4 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JN0404RMS
- Zoro # G801866277
- UPC # 662679193720
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Shank Length | 4 in |
Tip Size | 4 mm |
For Fastener Size | 4 mm |
Range of Lengths | 7 3/8 in |
Hex Size | 4 mm |
Description
Nutdriver, Tip Size 4 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 4 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J7216H)
- STARRETT Bore Gage (S3089Z-131-6J)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- PROTO Nut Driver, Metric, Hex Size 11.0mm (J9211M)
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- PROTO Nut Driver, 3/8 in., Hollow, Ergo, 2-7/8 in. (JN3804R)
- KLEIN TOOLS Insulated 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (646-1/4-INS)
- Proto Nut Drivers