Shop All Nut Drivers
Proto
Nut Driver, 4 in L Shank, 14 mm Tip
Mfr # JN1404RMS
Zoro # G901866146
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Ergonomic
- Overall Length 7 3/4 in
- ESD Safe No
- Tip Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JN1404RMS
- Zoro # G901866146
- UPC # 662679193690
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 3/4 in |
Tip Size | 14 mm |
Shank Length | 4 in |
Range of Lengths | 7 13/16 in |
For Fastener Size | 14 mm |
Hex Size | 14 mm |
Description
Nut Drivers, Tip Size 14 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 14 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench (24486)
- PROSOURCE Cable Saw Stainless Steel Pvc (PMB-507)
- WESTWARD WESTWARD Rolling Cabinet Kit, 19 Drawer, Black, Steel, 54 in W x 26 in D x 73 in H (361LP9)
- PROTO Locking Extension 1/4" Dr, 14 3/32 in L, 1 Pieces, Chrome (J4763L)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- PROTO Nut Driver, 3/8 in., Hollow, Ergo, 2-7/8 in. (JN3804R)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- KNIPEX Nut Driver, 10.0mm, Hollow, Tee, Ins, 8 in. (98 04 10)
- Proto Nut Drivers