Shop All Nut Drivers
Proto
Nut Driver, 4 in L Shank, 12 mm Tip
Mfr # JN1204RMS
Zoro # G401866134
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Ergonomic
- Overall Length 7 3/4 in
- Shank Length 4 in
- Standards ASME B107.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JN1204RMS
- Zoro # G401866134
- UPC # 662679193669
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 3/4 in |
Shank Length | 4 in |
Tip Size | 12 mm |
Hex Size | 12 mm |
For Fastener Size | 12 mm |
Range of Lengths | 7 13/16 in |
Description
Nut Drivers, Tip Size 12 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 12 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065-TN TiN HSS RHS/RHC 3/32 (C03718)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #30 (C02995)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- PROTO Nut Drivers, 4 in L Shank, 5/16 in Tip (JN51604RS)
- PROTO Nutsetter, 8.0mm Hex, 1-3/4" L, Steel (J61692)
- PROTO Metric Nut Driver - 6 mm x 2-7/8" (J9206M)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- MILWAUKEE TOOL 3/8" Hollow Shaft Nut Driver (48-22-2424)
- Proto Nut Drivers