Shop All Nut Drivers
Proto
Nut Driver, 4 in L Shank, 11 mm Tip
Mfr # JN1104RMS
Zoro # G101866151
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Ergonomic
- Overall Length 7 3/4 in
- Insulated No
- Tip Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JN1104RMS
- Zoro # G101866151
- UPC # 662679193652
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 3/4 in |
Tip Size | 11 mm |
Shank Length | 4 in |
Hex Size | 11 mm |
Range of Lengths | 7 13/16 in |
For Fastener Size | 11 mm |
Description
Nut Drivers, Tip Size 11 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 11 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9076)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 In, HSS (21ML03)
- IRWIN Drill Bit, 3/4 In (87912)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- PROTO Nut Driver Set, 7 Pieces, Ergonomic Handle (J1207SNDS)
- PROTO Nut Driver, SAE, Hex Size 7/16" (J9214)
- GREY PNEUMATIC 1/4" Dr x TT25 Tamper Proof TORX Driver (925TT)
- Proto Nut Drivers