Shop All Nut Drivers
Proto
Nut Driver, 4 in L Shank, 10 mm Tip
Mfr # JN1004RMS
Zoro # G601866149
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Ergonomic
- Overall Length 7 3/4 in
- Shank Material Alloy Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JN1004RMS
- Zoro # G601866149
- UPC # 662679193638
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 3/4 in |
Tip Size | 10 mm |
Shank Length | 4 in |
Hex Size | 10 mm |
For Fastener Size | 10 mm |
Range of Lengths | 7 13/16 in |
Description
Nut Drivers, Tip Size 10 mm, Bolt Clearance 1 in, Shank Length 4 in, Cushion, Metric, Solid Round, Fastener Holding No, For Fastener Size 10 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- BLU-MOL XTREME QuickCore 13 pc Set, 9 Hole Saws, Arbor Assembly, 2 Pilot Drills, Hex Key (E0100231)
- PROTO Nut Driver Set, 7 Pieces, Ergonomic Handle (J1207SNDS)
- PROTO Nut Driver, 3/8 in., Hollow, Ergo, 2-7/8 in. (JN3804R)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- PROTO Metric Nut Driver - 6 mm x 2-7/8" (J9206M)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch (65064)
- Proto Nut Drivers