Shop All Nut Drivers
Proto
Nut Driver, 3/8 in., Hollow, Ergo, 2-7/8 in.
Mfr # JN3804R
Zoro # G4965204
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
- Nut Driver Shank Style Hollow Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JN3804R
- Zoro # G4965204
- UPC # 662679082666
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Overall Length | 7 5/8 in |
Nut Driver Shank Length | 2 7/8 in |
Nut Driver Hex Size | 3/8 in |
Hex Size | 19/50 in |
Shank Length | 2 7/8 in |
Tip Size | 3/8 in |
Range of Lengths | 3/8 in |
For Fastener Size | 19/50 in |
Description
Hollow Round Shank Nut Driver, Tip Size 3/8 in, Bolt Clearance 1 in, Shank Length 2 7/8 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 19/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 To 2-1/4" 6 Piece Adjustable Parallel Set (3900-0029)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 Drill Size, Fraction (400N108)
- INSIZE Gage Block Holder (6883-4)
- ROBINAIR Coolant Tank, Replacement, 7 Gal Capacity (75370)
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- PROTO Nut Driver, SAE, Hex Size 9/16" (J9218)
- PROTO Metric Nut Driver - 6 mm x 2-7/8" (J9206M)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- Proto Screwdrivers and Nutdrivers