Shop All Sledges
Proto
Nonsparking Sledge, 2-1/2 lb., 12 In, Fiber
Mfr # J1432G
Zoro # G0541177
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 1/2 lb
- Head Material Brass
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Slip Resistant Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14 in |
Face Diameter | 1 3/4 in |
Head Width | 1 3/4 in |
Head Length | 3 1/2 in |
Handle Length | 12 in |
Description
The Proto J1432G Nonsparking Sledge Hammer is the tool you need to handle tough jobs. It is designed to help you drive chisels, punches and pins without sparking. The brass head is nonmagnetic so it will not attract metals or ferrous particles. The cushion grip handle ensures a comfortable hold for longer periods of time. The fiberglass handle has a slip resistant surface for added safety. This sledge hammer has an overall length of 12 in., head weight of 2 1/2 lb., face diameter of 1 3/4 in., head width of 1 3/4 in., and head length of 3 1/2 in.. When working with metal objects, the Proto J1432G Nonsparking Sledge Hammer is the tool that will keep you safe from sparks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, 89530 (89530)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- PROTO 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red (J1435G)
- PROTO Sledge Hammer, 12 lb., 32 In, Fiberglass (J1439G)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- PROTO Tether Ready Nonsparking Sledge, 2-1/2 lb (J1432G-TT)
- PROTO Sledge Hammer, 3 lb., 14 In, Fiberglass (J1434G)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 10 lb, 33In, Fiberglass (H-72FG)
- Proto Hammers and Striking Tools