Shop All Locking Clamps
This Product is Discontinued
Proto
Nickel Chrome Locking Pliers - C-Clamp 11-1/5" (Discontinued)
Mfr # J266NC
Zoro # G5292716
This Product is Discontinued
Key Features
- Max. Opening 4 in
- Throat Depth 4 in
- Overall Length 11-3/16"
- Size 3-45/64"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J266NC
- Zoro # G5292716
- UPC # 662679002534
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Throat Depth | 4 in |
Overall Length | 11-3/16" |
Size | 3-45/64" |
Jaw Width | 15/32 in |
Overall Clamp Length | 11.2 in |
Nominal Clamp Size | 11 in |
Throat Depth1 | 4 in |
Description
Locking C-Clamp Pliers, Number of Pieces 1, Capacity 4 In., Throat Depth 4 In., Jaw Width 2-5/8 In., Jaw Type C Clamp, Locking Mechanism Trigger Release, Screw Mechanism Twist Adjusted, Pliers Length 11 In., Nickel, Ni Cad, For Clamping, Length 11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.