Shop All Locking Pliers
This Product is Discontinued
Proto
Multi-Position Lock Grip Pliers- Short Jaw (Discontinued)
Mfr # J500A
Zoro # G1933683
This Product is Discontinued
Key Features
- Features Innovative Unlock Trigger, Easy to Adjust 5 Positions Rack, Constantly Parallel Jaws
- Handle Type Ergonomic
- Jaw Width 43/64"
- Overall Length 9-1/16"
- Plier Jaw Style Short Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J500A
- Zoro # G1933683
- Country of Origin France
- Category Locking Pliers
Dimensions
Jaw Width | 43/64" |
Overall Length | 9-1/16" |
Details
Features | Innovative Unlock Trigger, Easy to Adjust 5 Positions Rack, Constantly Parallel Jaws |
Handle Type | Ergonomic |
Plier Item | Multi-Position Lock Grip Pliers-Short Jaw |
Plier Jaw Style | Short Jaw |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Locking Pliers |
Tether Style | Tether Capable |
Application | For Adjusting 5 Positions Rack |
Handle Opening Type | Lever |
Plier Type | Locking Pliers |
Steel Type | Alloy Steel |
Weight | 1.63 lb |
Tether Ready | Yes |
Description
Locking Pliers, Plier Type Locking Pliers, Handle Opening Type Lever, Overall Length 9 1/8 in, Tether Ready Yes, Application For Adjusting 5 Positions Rack, Features Constantly Parallel Jaws, Ergonomic Handles, Full Rack Release System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.