Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, H5
Mfr # JH7-6014C
Zoro # G4332781
original price:
$372.99
12% off
new price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size H7
- Head Type Interchangeable
- Overall Length 25 1/4 in
- Includes (1) Blow Molded Box
- Accuracy +/-4% CW/CCW @ 20 to 100% Of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JH7-6014C
- Zoro # G4332781
- UPC # 662679005672
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | H7 |
Overall Length | 25 1/4 in |
Overall Width | 1 1/2 in |
Description
Interchangeable Head Torque Wrench, 50 ft-lb to 250 ft-lb, Drive Size H7, 1 ft-lb, 25 1/4 in, Extended Data Testing No, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-6 Percent, Alloy Steel, Chrome, Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO 13-Pc Smart Set In Strongbox Slotted, Phillips, Hex, & Torx 060 Series (0715750630)
- BESSEY Angle Clamp, 90 deg, 9-1/2 in Cap (WSM-12)
- TEKTON 1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket (SIF21011)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, Steel (MSKS-024)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6065C)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006NMC)
- PROTO 1/4" Drive Fixed Head Micrometer Torque Wrench 40-200 in-lbs (J6061CXCERT)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- Proto Torque Wrenches