Shop All Micrometer Torque Wrenches
This Product is Discontinued
Proto
Micrometer Torque Wrench, H5 (Discontinued)
Mfr # JH5-150FPS
Zoro # G6656754
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size H5
- Head Type Interchangeable
- Overall Length 19 1/4 in
- Includes (1) Blow Molded Box
- Accuracy +/-4% CW/CCW @ 20 to 100% Of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JH5-150FPS
- Zoro # G6656754
- UPC # 662679033552
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | H5 |
Overall Length | 19 1/4 in |
Overall Width | 1 1/2 in |
Description
Interchangeable Head Torque Wrench, 45 ft-lb to 150 ft-lb, Drive Size H5, 1 ft-lb, 19 1/4 in, Extended Data Testing No, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-6 Percent, Alloy Steel, Chrome, Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.