Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, H4
Mfr # JH4-50FPS
Zoro # G7518883
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size H4
- Head Type Interchangeable
- Overall Length 11 in
- Includes (1) Blow Molded Box
- Accuracy +/-4% CW/CCW @ 20 to 100% Of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JH4-50FPS
- Zoro # G7518883
- UPC # 662679033545
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | H4 |
Overall Length | 11 in |
Overall Width | 1 1/2 in |
Description
Interchangeable Head Torque Wrench, 10 ft-lb to 50 ft-lb, Drive Size H4, 0.5 ft-lb, 11 in, Extended Data Testing No, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-6 Percent, Alloy Steel, Chrome, Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3125)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- BLAIR EQUIPMENT CO ROTO BROACH 20MM 3PK (BL11220-3)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4LA)
- PROTO Torque Wrench, 1Dr, 400-2000 ft.-lb. (J6025)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6064C)
- PROTO Torque Wrench, 40-200 in.-lb., 11-7/8 in (J6064CXCERT)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6060B)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6065C)
- PROTO 1/4" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6062C)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- Proto Torque Wrenches