Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 3/8" Drive Size
Mfr # J6065C
Zoro # G2767718
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 14 3/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6065C
- Zoro # G2767718
- UPC # 662679136086
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 14 3/4 in |
Overall Width | 55/64 in |
Description
Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 200 in-lb to 1000 in-lb, Torque Increments 5 in-lb, Primary Scale Minimum Torque 200 in-lb, Primary Scale Maximum Torque 1,000 in-lb, Standard, Ratcheting No, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M8-1.25, 2 Flutes (DWTG8X1.25)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 3/8, 2 In Alum (GL6X1500T----01)
- BOSCH Speed Control (1617233033)
- IDEAL Side Cable Ripper (45-118SRS)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6068C)
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- PROTO Torque Wrench, 1/2Dr, 30-150 ft.-lb. (J6016CXCERT)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6060B)
- PROTO 1/2 Drive Ratcheting Head Torque Wrench (J6014CXCERT) (J6014CXCERT)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 30 in-lb (TWAF-71630)
- Proto Torque Wrenches