Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 3/8" Drive Size
Mfr # J6012FC
Zoro # G9206970
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Flexible
- Overall Length 16 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6012FC
- Zoro # G9206970
- UPC # 662679166199
- Country of Origin Italy
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 1/2 in |
Overall Width | 1 1/2 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 3/8 in, Torque Range 10 ft-lb to 100 ft-lb, Torque Increments 10 ft-lb, Primary Scale Minimum Torque 10 ft-lb, Primary Scale Maximum Torque 100 ft-lb, Flexible, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Bit screwdriver PZ Size3 hex C 6, 3 L.25 mm (08050003)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (646-3/8)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- KIPP Adjustable Handle Size: 4, 3/8-16X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X80)
- PROTO Micrometer Torque Wrench, H5 (JH7-6014C)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb., 15-1/2 in (J6066CXCERT)
- PROTO Torque Wrench, 3/4Dr, 41-9/16" (J6020CXCERT)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6061C)
- PROTO Torque Wrenches, Scale 15 to 75 ft-lb (J6006DR)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 30-150 ft-lbs (J6016C)
- CHICAGO PNEUMATIC 3/4 Inch Manual Torque Wrench, Torque (Min / Max) 110 - 550 ft. lbf / 150 - 750 Nm (CP8920)
- Proto Micrometer Torque Wrenches