Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 3/8" Drive Size
Mfr # J6006MC
Zoro # G2767499
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 15 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6006MC
- Zoro # G2767499
- UPC # 662679135942
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 15 in |
Overall Width | 1 7/16 in |
Description
For precise and accurate torque, this Proto J6006MC Micrometer Torque Wrench is the tool to use. With a maximum torque of 80 N-m, this micrometer torque wrench is ideal for heavy duty applications. It has an accuracy of +/-4% CW and +/-6% CCW, which allows you to get the job done right the first time. The alloy steel material provides strength and durability while maintaining flexibility. This 3/8 in drive size micrometer torque wrench features a clockwise and counterclockwise rotation with no stops in between. Get everything you need from your tools with this Proto Micrometer Torque Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424034)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6008C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- PROTO Torque Wrench, 1/2Dr, 600-3000 in.-lb. (J6072CXCERT)
- PROTO Torque Wrenches, Scale 15 to 75 ft-lb (J6006DR)
- PROTO Torque Wrench, 1Dr, 400-2000 ft.-lb. (J6025)
- PROTO Torque Wrench, 3/4Dr, 60-300 ft.-lb. (J6018CXCERT)
- WILLIAMS Comfort Grip Micrometer, 24 1/2" L (2503MFRPHW)
- Proto Torque Wrenches