Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 3/4" Drive Size
Mfr # J6018AB
Zoro # G2767797
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 32 3/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6018AB
- Zoro # G2767797
- UPC # 662679134570
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 32 3/4 in |
Overall Width | 2 5/8 in |
Description
The Proto J6018AB Micrometer Torque Wrench is the perfect tool for your next project. It is designed to provide torque in both clockwise and counterclockwise directions. The all alloy steel construction makes this micrometer torque wrench durable and reliable. It has a +/-4% CW accuracy and +/-6% CCW accuracy, ensuring that you get the right amount of torque every time. This 32 3/4 in long micrometer torque wrench has an overall width of 2 5/8 in., making it easy to grip while you work. With a drive size of 3/4 in., this is the perfect tool for working with fasteners that require a little more force than your average hand tools can handle. The Proto Micrometer Torque Wrench offers great value for money, making it an ideal addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Polisher (7424XP)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- BOSTITCH Coil Framing Nailer, High Power, 15 deg. (N89C-1)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014NMC)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6063C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6068C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6005C)
- CDI CDI Torque Wrench, 100-600 ft.-lb., 42 in (6004MFRMH)
- Proto Torque Wrenches