Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 3/4" Drive Size
Mfr # J6017B
Zoro # G2767709
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 41 1/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J6017B
- Zoro # G2767709
- UPC # 662679134624
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 41 1/4 in |
Overall Width | 1 1/8 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 3/4 in, Torque Range 120 ft-lb to 600 ft-lb, Torque Increments 2 ft-lb, Primary Scale Minimum Torque 120 ft-lb, Primary Scale Maximum Torque 600 ft-lb, Standard, Ratcheting No, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC Let-F (44950)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6018AB)
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- PROTO Torque Wrench, 1/2Dr, 16-80 ft.-lb. (J6008CXCERT)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb., 15-1/2 in (J6066CXCERT)
- PROTO 1/4" DR MICROMETER FIXED HEAD TORQUE WR (PO6061C)
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 22-7/8in (810059)
- Proto Micrometer Torque Wrenches