Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 1/2" Drive Size
Mfr # J6015C
Zoro # G2767532
original price:
$194.99
6% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 20 1/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6015C
- Zoro # G2767532
- UPC # 662679136017
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 20 1/4 in |
Overall Width | 1 1/8 in |
Description
This Proto J6015C Micrometer Torque Wrench is the perfect tool for tightening fasteners to the correct torque. It has a 30 ft-lb to 150 ft-lb primary scale range and +/-4% CW and +/-6% CCW accuracy. With a 30 ft-lb to 150 ft-lb torque range, this micrometer torque wrench is capable of meeting your requirements. Its clockwise and counterclockwise rotation allows you to tighten fasteners in both directions. The alloy steel construction makes it sturdy enough for professional use. The Proto Micrometer Torque Wrench is the ideal tool for any job requiring precision tightening or loosening of bolts and screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Soft Grip 1.5 in. W Steel Retractable Glass Scraper (SGS25)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- PROTO Torque Wrench, 1Dr, 400-2000 ft.-lb. (J6025)
- PROTO Micrometer Torque Wrench, H4 (JH4-50FPS)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- PROTO Torque Wrenches, Scale 30 to 150 ft-lb (J6016DR)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6068C)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/4"Torque (11854)
- Proto Torque Wrenches