Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 1/2" Drive Size
Mfr # J6014MC
Zoro # G2767593
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 26 1/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6014MC
- Zoro # G2767593
- UPC # 662679135997
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 26 1/4 in |
Overall Width | 1 3/4 in |
Description
This Proto J6014MC Micrometer Torque Wrench is the perfect tool for tightening and loosening fasteners. The 1/2" drive size of this micrometer torque wrench allows you to easily fit it into tight spaces. It has a primary scale range of 70 N-m to 350 N-m, and a torque range of 70 N-m to 350 N-m. This alloy steel wrench also features an accuracy +/-4% CW, +/-6% CCW. Whether you are tightening or loosening fasteners, the Proto J6014MC Micrometer Torque Wrench will get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 1/4-20 (ZTP1420)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- RIDGID Stand, 250 Folding F/Na (67657)
- GREAT NECK 7Pc Nutdriver Set (ND71)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006C)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb. (J6065CXCERT)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6064C)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- PROTO Micrometer Ratcheting Head Torque Wrench, 1/2 in Drive Size, 50 ft lb to 250 ft lb torque increments (J6014C)
- CDI CDI Torque Wrench, 3/4Dr, 100-600 ft.-lb. (6004MFRPH)
- Proto Micrometer Torque Wrenches