Shop All Micrometer Torque Wrenches
Proto
Micrometer Torque Wrench, 1/2" Drive Size
Mfr # J6014FC
Zoro # G7884390
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Flexible
- Overall Length 25 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6014FC
- Zoro # G7884390
- UPC # 662679166205
- Country of Origin Italy
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 25 1/2 in |
Overall Width | 1 3/4 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 30 ft-lb to 250 ft-lb, Torque Increments 1 ft-lb, Primary Scale Minimum Torque 30 ft-lb, Primary Scale Maximum Torque 250 ft-lb, Flexible, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE1)
- SIMONDS Pillar File, Swiss, #00/Double, Nat. (84230000)
- MARSHALLTOWN Swimming Pool Trowel, Rnd End, 16x4-1/2 In (SP16SD)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6018AB)
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb. (J6065CXCERT)
- PROTO Torque Wrenches, Scale 8 to 40 ft-lb (J6004DR)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- SK HAND TOOLS Torque Wrench, 3/4 Dr 100-600 ft. lbs. M (77600)
- Proto Torque Wrenches