Shop All Hex Keys
Proto
Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short
Mfr # J46512
Zoro # G7536024
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 3 in |
Tip Size | 3 mm |
Long Arm Length | 6 in |
Short Arm Length | 3 in |
Length Family | Long |
Arm-Length | 6" |
Handle-Length | 3" |
Long-Arm-Length | 6" |
Short-Arm-Length | 3" |
Description
Hex Key, Tip Size 3 mm, Long Arm Length 6 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 9/16In x 7-1/2In Tube (NKST09)
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22757OSB624R)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- PROTO Metric L Key, 2.5 mm Tip Size, 2 11/64 in Long, 18 mm Short (J46310)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (J46232)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short (J46208)
- PROTO Metric L Key, 5 mm Tip Size, 3 3/32 in Long, 27 mm Short (J46316)
- Proto Hex Keys & Hex Key Sets