Shop All Nut Drivers
Proto
Metric Nut Driver - 6 mm x 2-7/8"
Mfr # J9206M
Zoro # G5127357
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Driver Shank Style Solid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9206M
- Zoro # G5127357
- UPC # 662679040260
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Shank Length | 2 7/8 in |
Nut Driver Overall Length | 6 3/4 in |
Nut Driver Hex Size | 6 mm |
Shank Length | 2 7/8 in |
For Fastener Size | 6 mm |
Range of Lengths | 6mm |
Hex Size | 6 mm |
Tip Size | 6 mm |
Description
Solid Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- BOSTITCH Pneumatic Stapler and Brad Nailer, 18 ga. (BTFP71875)
- STAHLWILLE TOOLS Ring insert tool Size 34 mm Size of mount 14x18 mm (58224034)
- OX TOOLS Pro 4-Piece Drywaller's Rig, Oil Tanned Leather (OX-P263804)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- Proto Nut Drivers