Shop All Nut Drivers
Proto
Metric Nut Driver - 4 mm x 2-7/8"
Mfr # J9204M
Zoro # G2767751
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Fluted
- Overall Length 7 in
- Nut Driver Overall Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J9204M
- Zoro # G2767751
- UPC # 662679040208
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 6 3/4 in |
Nut Driver Shank Length | 2 7/8 in |
Nut Driver Hex Size | 4 mm |
Shank Length | 2 7/8 in |
Range of Lengths | 4mm |
Hex Size | 4 mm |
Tip Size | 4 mm |
For Fastener Size | 4 mm |
Description
Solid Round Shank Nut Driver, Tip Size 4 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 4 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- MAKITA Insulating Cover (421904-7)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (447-6250)
- FOWLER XTender-E Electronic 1.4" - 6"/35mm-150mm Dial Bore Gage Set (546464010)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- PROTO Nut Driver, Metric, Hex Size 10.0mm (J9210M)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 4" Length (29084M)
- Proto Nut Drivers