Shop All Hex Keys
Proto
Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short
Mfr # J46302
Zoro # G1940948
product price: $0.49
/ea
$0.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 11/32 in
- Finish Black Oxide
- SAE or Metric Metric
- Shape L
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 11/32 in |
Tip Size | 90 mm |
Short Arm Length | 9 mm |
Long Arm Length | 1 7/32 in |
Length Family | Standard |
Short-Arm-Length | 9mm |
Arm-Length | 11/32" |
Long-Arm-Length | 1-7/32" |
Description
The Proto J46302 Metric L Key is the hex key you need for your next project. Its short arm length and long arm length make it easy to work with in tight spaces. This hex key has a tip size of 90 mm, which makes it great for use on metric fasteners. It also has an alloy steel construction and black oxide finish that provides durability and resistance to corrosion. It features a working angle of 90 degrees, making it easier to get into tight spaces where you need more torque than most keys can provide. The tip is made from alloy steel and the rest of the tool is made from black oxide finished steel for added strength and rust resistance. The Proto Hex Key will help you complete your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- FREUD Router Bit Set, Carbide (99-036)
- PIT PRO HD Ext Die Grinder (PT2440)
- FREEMAN PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer a (PFL618BR)
- PROTO Metric L Key, 70 mm Tip Size, 1 7/32 in Long, 6 mm Short (J46300)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- PROTO Metric L Key, 2.5 mm Tip Size, 2 11/64 in Long, 18 mm Short (J46310)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- PROTO Metric L Key, 5 mm Tip Size, 3 3/32 in Long, 27 mm Short (J46316)
- PROTO Metric L Key, 1.5 mm Tip Size, 1 47/64 in Long, 13 mm Short (J46306)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- Proto Wrenches